

TIMKEN
TIMKEN
M349549-903A1
TIMKEN TIMKEN
Description
M349549-903A1 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M349549; 10-1/8" Bore; 13-1/2" Outside Diameter; 2-1/4" Width; Single Row
Part #
M349549-903A1
BDI #
1366344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M349549-903A1/p/1366344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.67
EAN
0053893183541
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M349549
Assembly Number
903A1
Assembly Components
M349549 (1) | M349510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M349549-903A1
Weight / LBS
30.113
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M349549; 10-1/8" Bore; 13-1/2" Outside Diameter; 2-1/4" Width; Single Row
Bore
10.125 Inch | 257.175 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter