Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M959447DE-90017 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwMXxpbWFnZS9qcGVnfGFESTNMMmczWlM4eE1EZ3lNVFE0TXprNE5qazNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSSlgxQk9YME5IWHpNd01IZ3pNREF1YW5Cbnw4ZTE0NDMyOWZiYWQ0OTA0N2U4YWQ3MDhlZDE0ZTA4ZDM5YjMyMzM3YjQ3Njc2Mzk1Yjk1MjM0ZGVhNmNhYjZk
1366635 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M959447DE-90017

Description

M959447DE-90017 ; TRB DOUBLE ROW ASSEMBLY 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M959447; 12.51" Bore; 19.683" Outside Diameter; 7-7/8" Width; Double Row

Part #

M959447DE-90017

BDI #
1366635

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
139.61
EAN
0053893189925
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M959447
Assembly Number
90017
Assembly Components
M959447DE (1) | M959410 (2) | M959410EC (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M959447DE-90017
Weight / LBS
307.515
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M959447; 12.51" Bore; 19.683" Outside Diameter; 7-7/8" Width; Double Row
Bore
12.51 Inch | 317.754 Millimeter
Assembly Width
7.875 Inch | 200.025 Millimeter
Outside Diameter
19.683 Inch | 499.948 Millimeter