https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODd8aW1hZ2UvanBlZ3xhRGxtTDJoaVpTOHhNRGd5TVRRM01URXdPVEUxTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFNUJYek13TUhnek1EQXVhbkJufDdjODZjZTEzNDQ3YjYwNTcwYmNmYTQ5MjIxZGQzZDkyMmU0YTdjYmRhNGJiNWRmNTJlODIzNjdlYmRiN2Y2ZTQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODd8aW1hZ2UvanBlZ3xhRGxtTDJoaVpTOHhNRGd5TVRRM01URXdPVEUxTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFNUJYek13TUhnek1EQXVhbkJufDdjODZjZTEzNDQ3YjYwNTcwYmNmYTQ5MjIxZGQzZDkyMmU0YTdjYmRhNGJiNWRmNTJlODIzNjdlYmRiN2Y2ZTQ
TIMKEN
TIMKEN
NA285160-90040
TIMKEN TIMKEN
Description
NA285160-90040 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA285160; 16" Bore; 22-5/8" Outside Diameter; 6-3/16" Width; Double Row
Part #
NA285160-90040
BDI #
1367289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA285160-90040/p/1367289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
112.764
EAN
0053893586267
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA285160
Assembly Number
90040
Assembly Components
NA285160 (2) | 285228D (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA285160-90040
Weight / LBS
253.846
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA285160; 16" Bore; 22-5/8" Outside Diameter; 6-3/16" Width; Double Row
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
22.625 Inch | 574.675 Millimeter
Assembly Width
6.188 Inch | 157.175 Millimeter
