https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNADC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU4M3xpbWFnZS9qcGVnfGFETXhMMmhsWXk4eE1EZ3lNVFEyT0RnNE1Ea3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlJFTmZNekF3ZURNd01DNXFjR2N8MzA5OGRhMGFlNjc1NTcxNDY1MzAzMGJlZWY0NDgyMTQ3ZDk5OTFiOWRhNzg0NmM0OGJlZTljYzM4ZmFjOGJjNg
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNADC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU4M3xpbWFnZS9qcGVnfGFETXhMMmhsWXk4eE1EZ3lNVFEyT0RnNE1Ea3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlJFTmZNekF3ZURNd01DNXFjR2N8MzA5OGRhMGFlNjc1NTcxNDY1MzAzMGJlZWY0NDgyMTQ3ZDk5OTFiOWRhNzg0NmM0OGJlZTljYzM4ZmFjOGJjNg
                
					
						
									TIMKEN
								TIMKEN
							
						
					NA329120-902A1
				 
				TIMKEN TIMKEN
Description
						
                            
								NA329120-902A1 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA329120; 12" Bore; 17.246" Outside Diameter; 6-3/8" Width; Double Row
                         	Part #
	                    
	                      	NA329120-902A1
							BDI #
						
	                      	1367294
							
						
Details
                    
                        41281.71
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA329120-902A1/p/1367294
						
		
		
		
				Your Price
				
						
							$ 41,281.71 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171516
					Weight / Kilogram
				69.408
					EAN
				0053893598079
					Product Group - BDI
				B04336
					Precision Class
				
					Standard
			Component
				
					Assembly
			Basic Number
				
					NA329120
			Assembly Number
				
					902A1
			Assembly Components
				
					NA329120 (2) | 329173CD (1)
			End Play
				
					0.032
			Number of Tapered Rows
				
					Double Row
			Inch - Metric
				
					Inch
			Other Features
				
					2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
			Category - BDI
				
					Tapered Roller Bearings Assembly
			Harmonized Tariff Code
				
					8482.20.00.60
			Noun
				
					Bearing
			Keyword String
				
					Tapered
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					NA329120-902A1
			Weight / LBS
				
					157.652
			Long Description
				
					Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA329120; 12" Bore; 17.246" Outside Diameter; 6-3/8" Width; Double Row
			Assembly Width
				
					6.375 Inch | 161.925 Millimeter
			Bore
				
					12 Inch | 304.8 Millimeter
			Outside Diameter
				
					17.246 Inch | 438.048 Millimeter
			

						
