https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNACD-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1N3xpbWFnZS9qcGVnfGFHVmpMMmhpWlM4eE1EZ3lNVFEyT1RJME1UTTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlEwUmZVRTVmUTBkZk16QXdlRE13TUM1cWNHY3w3YTQwN2RkOGNhNGZhMmYyMGYzYjIzMDE1Y2QwZjFkOTZhNGQ2ZTgzM2E0OWY1ZDUzODM0ODhlMDhmNzdkODZl
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNACD-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1N3xpbWFnZS9qcGVnfGFHVmpMMmhpWlM4eE1EZ3lNVFEyT1RJME1UTTNOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlEwUmZVRTVmUTBkZk16QXdlRE13TUM1cWNHY3w3YTQwN2RkOGNhNGZhMmYyMGYzYjIzMDE1Y2QwZjFkOTZhNGQ2ZTgzM2E0OWY1ZDUzODM0ODhlMDhmNzdkODZl
TIMKEN
TIMKEN
NA329121-902A1
TIMKEN TIMKEN
Description
NA329121-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA329121; 12" Bore; 17.246" Outside Diameter; 6-3/8" Width; Double Row
Part #
NA329121-902A1
BDI #
1367297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA329121-902A1/p/1367297
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
71.414
EAN
0053893598161
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA329121
Assembly Number
902A1
Assembly Components
NA329121 (2) | 329173CD (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA329121-902A1
Weight / LBS
162.893
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA329121; 12" Bore; 17.246" Outside Diameter; 6-3/8" Width; Double Row
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
17.246 Inch | 438.048 Millimeter
Assembly Width
6.375 Inch | 161.925 Millimeter

