TIMKEN
TIMKEN
NA67885SW-99401
TIMKEN TIMKEN
Description
NA67885SW-99401 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA67885SW; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-5/16" Width; Double Row
Part #
NA67885SW-99401
BDI #
1367617
Details
11053.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA67885SW-99401/p/1367617
Your Price
$ 11,053.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893658469
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA67885SW
Assembly Number
99401
Assembly Components
NA67885SW (2) | 67820CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
39.29
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA67885SW; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-5/16" Width; Double Row
Outside Diameter
10.5 Inch | 266.7 Millimeter
Assembly Width
4.313 Inch | 109.55 Millimeter
Bore
7.5 Inch | 190.5 Millimeter