

TIMKEN
TIMKEN
NA98350-90025
TIMKEN TIMKEN
Description
NA98350-90025 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA98350; 3-1/2" Bore; 7-7/8" Outside Diameter; 4.562" Width; Double Row
Part #
NA98350-90025
BDI #
1367763
Details
7524.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA98350-90025/p/1367763
Your Price
$ 7,524.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.881
EAN
0053893457895
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA98350
Assembly Number
90025
Assembly Components
NA98350 (2) | 98789D (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA98350-90025
Weight / LBS
38.137
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA98350; 3-1/2" Bore; 7-7/8" Outside Diameter; 4.562" Width; Double Row
Bore
3.5 Inch | 88.9 Millimeter
Assembly Width
4.562 Inch | 115.875 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter