

TIMKEN
TIMKEN
NP113979-90401
TIMKEN TIMKEN
Description
TIMKEN NP113979-90401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP113979; 34.976MM Bore; 59.131MM Outside Diameter; 16.764MM Width; Single Row
Part #
NP113979-90401
BDI #
1425538
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP113979-90401/p/1425538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.182
EAN
0053893659510
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP113979
Assembly Components
NP113979 (1) | NP693852 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP113979; 34.976MM Bore; 59.131MM Outside Diameter; 16.764MM Width; Single Row
Assembly Width
0.66 Inch | 16.764 Millimeter
Bore
1.377 Inch | 34.976 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter