https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1M3xpbWFnZS9qcGVnfGFEQmtMMmhrWXk4eE1EZzJNekE1TXprM016QXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTh6TURCNE16QXdMbXB3Wnd8ZTFjMWE0ZWQ4MTAxYzFiYmE3OGZhNWYxMmJjZGNiMGUxYTgzZTI5YTJmZTQyZjMzNDdlMDZlMGUyNmYwMjRhNQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1M3xpbWFnZS9qcGVnfGFEQmtMMmhrWXk4eE1EZzJNekE1TXprM016QXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTh6TURCNE16QXdMbXB3Wnd8ZTFjMWE0ZWQ4MTAxYzFiYmE3OGZhNWYxMmJjZGNiMGUxYTgzZTI5YTJmZTQyZjMzNDdlMDZlMGUyNmYwMjRhNQ
TIMKEN
TIMKEN
NP211452 905A2
TIMKEN TIMKEN
Description
NP211452 905A2 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 8-12 OD
Tapered Roller Bearing Assembly; Class 0 Precision; Basic Number NP211452; 8-1/8" Bore; 10-9/32" Outside Diameter; 1-1/8" Width; Single Row
Part #
NP211452 905A2
BDI #
1368179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP211452-905A2/p/1368179
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.325
EAN
0053893276137
Product Group - BDI
B04336
Precision Class
Class 0
Component
Assembly
Basic Number
NP211452
Assembly Number
905A2
Assembly Components
NP211452-50580 (1) | LL641110-50000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.211
Long Description
Tapered Roller Bearing Assembly; Class 0 Precision; Basic Number NP211452; 8-1/8" Bore; 10-9/32" Outside Diameter; 1-1/8" Width; Single Row
Assembly Width
1.125 Inch | 28.575 Millimeter
Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
10.281 Inch | 261.142 Millimeter

