https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
NP248927-902A1
TIMKEN TIMKEN
Description
NP248927-902A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP248927; 14.959" Bore; 25.981" Outside Diameter; 14.961" Width; Double Row
Part #
NP248927-902A1
BDI #
24625988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP248927-902A1/p/24625988
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
532.99
EAN
0013992366122
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP248927
Assembly Number
902A1
Assembly Components
HH267610D-20000 (1) | NP248927-20000 (2) | HH267648XB-20000 (1) | PACK-CRT391101 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1177.859
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP248927; 14.959" Bore; 25.981" Outside Diameter; 14.961" Width; Double Row
Assembly Width
14.961 Inch | 380.009 Millimeter
Bore
14.959 Inch | 379.959 Millimeter
Outside Diameter
25.981 Inch | 659.917 Millimeter

