https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzh8aW1hZ2UvanBlZ3xhRFF5TDJnMU5TOHhNRGd5TVRRM016ZzJNVFkyTWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDJjZTg4YjIwMTI5YWVmZDRkMmQ5MmQwNGNlMmI3Zjc0NDJlNTBlZDE0NDg3ZTlmY2FhZjA4NmZhYWJlMTA5ODg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzh8aW1hZ2UvanBlZ3xhRFF5TDJnMU5TOHhNRGd5TVRRM016ZzJNVFkyTWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDJjZTg4YjIwMTI5YWVmZDRkMmQ5MmQwNGNlMmI3Zjc0NDJlNTBlZDE0NDg3ZTlmY2FhZjA4NmZhYWJlMTA5ODg
TIMKEN
TIMKEN
NP378108-90KA1
TIMKEN TIMKEN
Description
NP378108-90KA1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Class K Precision; Basic Number NP378108; 560MM Bore; 1080MM Outside Diameter; 530.022MM Width; Double Row
Part #
NP378108-90KA1
BDI #
24626044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP378108-90KA1/p/24626044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2182.139
EAN
0053893112848
Product Group - BDI
B04336
Precision Class
Class K
Component
Assembly
Basic Number
NP378108
Assembly Number
90KA1
Assembly Components
NP378108-K0C57 (2) | NP676901-K0C57 (2) | K165076-20000 (1) | PACK-CRT691758 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4810.799
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number NP378108; 560MM Bore; 1080MM Outside Diameter; 530.022MM Width; Double Row
Bore
22.047 Inch | 560 Millimeter
Outside Diameter
42.52 Inch | 1080 Millimeter
Assembly Width
20.867 Inch | 530.022 Millimeter

