1368950
Tapered Roller Bearing Assemblies
TIMKEN
TIMKEN
NP907965-902A1
TIMKEN TIMKEN
Description
NP907965-902A1 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE FOUR ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP907965; 19" Bore; 24-1/4" Outside Diameter; 16.49" Width; Quadruple Row
Part #
NP907965-902A1
BDI #
1368950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP907965-902A1/p/1368950
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
303.272
EAN
0053893777610
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NP907965
Assembly Number
902A1
Assembly Components
NP907965 (2) | NP889064 (4) | NP260899 (1) | NP525935 (1) | NP878897 (2)
End Play
0.024
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 4 Single Cup | 4 Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
668
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP907965; 19" Bore; 24-1/4" Outside Diameter; 16.49" Width; Quadruple Row
Bore
19 Inch | 482.6 Millimeter
Assembly Width
16.49 Inch | 418.846 Millimeter
Outside Diameter
24.25 Inch | 615.95 Millimeter