

TIMKEN
TIMKEN
NP972299-902A2
TIMKEN TIMKEN
Description
TIMKEN NP972299-902A2
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP972299; 2" Bore; 3-3/4" Outside Diameter; 1-3/32" Width; Single Row
Part #
NP972299-902A2
BDI #
1369036
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP972299-902A2/p/1369036
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.798
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP972299
Assembly Components
NP972299 (1) | NP165462 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP972299; 2" Bore; 3-3/4" Outside Diameter; 1-3/32" Width; Single Row
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Assembly Width
1.094 Inch | 27.788 Millimeter