

TIMKEN
TIMKEN
SET1176-900SA ; SET1176-2
TIMKEN TIMKEN
Description
SET1176-900SA TPD RLR MULTI-BRNG KIT ; 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM207049; 55MM Bore; 95MM Outside Diameter; 29MM Width; Single Row
Part #
SET1176-900SA ; SET1176-2
BDI #
1425309

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET1176-900SA-;-SET1176-2/p/1425309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.763
EAN
0085706022174
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM207049
Assembly Number
900SA
Assembly Components
JM207049 (1) | JM207010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.68
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM207049; 55MM Bore; 95MM Outside Diameter; 29MM Width; Single Row
Bore
2.165 Inch | 55 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter