https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
SET427-900SA
TIMKEN TIMKEN
Description
SET427-900SA TPD RLR MULTI-BRNG KIT ; 2.625" BORE X 4.8125" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP899357; 2-5/8" Bore; 4-13/16" Outside Diameter; 1-1/2" Width; Single Row
Part #
SET427-2
BDI #
1373109
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET427-900SA/p/1373109
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.858
EAN
0053893840994
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NP899357
Assembly Number
900SA
Assembly Components
NP899357 (1) | NP026773 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.09
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP899357; 2-5/8" Bore; 4-13/16" Outside Diameter; 1-1/2" Width; Single Row
Bore
2.625 Inch | 66.675 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
