Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SET460-2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
21962179 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

SET460-2

Description

SET460-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE EACH=SET 4-8 OD

Tapered Roller Bearing Assembly; Class 3 Precision; Basic Number SET460; 3-1/16" Bore; 5" Outside Diameter; 1-3/16" Width; Single Row

Part #

SET460-900SA

BDI #
21962179

Details

1252.93 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,252.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.005
EAN
0053893927480
Product Group - BDI
B04334
Precision Class
Class 3
Component
Assembly
Basic Number
SET460
Assembly Components
42690-30000 (1) | 42620-30000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.051
Long Description
Tapered Roller Bearing Assembly; Class 3 Precision; Basic Number SET460; 3-1/16" Bore; 5" Outside Diameter; 1-3/16" Width; Single Row
Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter