Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SET49-900SA https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-1DCP-UNI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1ODR8aW1hZ2UvanBlZ3xhR1kwTDJoaE9TODVOek00TmpFNU5qVXdNRGM0TG1wd1p3fGE2MDZlYTI4NDA5MTVjOTUyYzA5MTcwZjM4YWJkNDAxYTUzZWQ5NjM2NTQ1NmU4MzQ3NGY0NmZkNTM4MGI3MTM
1373175 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

SET49-900SA

Description

SET49-900SA TAPERED ROLLER BEARING ASSY ; UNIPAC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4249; 42MM Bore; 76MM Outside Diameter; 39MM Width; Double Row

Part #

SET49-900SA

BDI #
1373175

Details

224.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 224.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.771
EAN
0053893763910
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM4249
Assembly Number
900SA
Assembly Components
JRM4249 (2) | JRM4210XD (1) | GR20 (1) | JRM4200S (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4249; 42MM Bore; 76MM Outside Diameter; 39MM Width; Double Row
Assembly Width
1.535 Inch | 39 Millimeter
Bore
1.654 Inch | 42 Millimeter
Outside Diameter
2.992 Inch | 76 Millimeter