

TIMKEN
TIMKEN
SET50-2
TIMKEN TIMKEN
Description
SET50-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE EACH=SET 4IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET50; 1-1/8" Bore; 2-7/8" Outside Diameter; 7/8" Width; Single Row
Part #
SET50-900SA
BDI #
21957760
Details
94.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET50-2/p/21957760
Your Price
$ 94.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893803395
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET50
Assembly Components
02872 (1) | 02820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET50; 1-1/8" Bore; 2-7/8" Outside Diameter; 7/8" Width; Single Row
Outside Diameter
2.875 Inch | 73.025 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter
Bore
1.125 Inch | 28.58 Millimeter