https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwNXxpbWFnZS9qcGVnfGFHSTJMMmd3TXk4eE1EZ3lNVFEzTkRNNE5UazFNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZGZNekF3ZURNd01DNXFjR2N8OTkyYmI3Y2QwOGY2MGNhOGE3MmU1Mjg3YTYxNjYyMWEwNTkyNzlhMzBkNmE2ZjA1MzYyZjMzYmI5M2NlNjE3YQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwNXxpbWFnZS9qcGVnfGFHSTJMMmd3TXk4eE1EZ3lNVFEzTkRNNE5UazFNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZGZNekF3ZURNd01DNXFjR2N8OTkyYmI3Y2QwOGY2MGNhOGE3MmU1Mjg3YTYxNjYyMWEwNTkyNzlhMzBkNmE2ZjA1MzYyZjMzYmI5M2NlNjE3YQ
TIMKEN
TIMKEN
SET801-2
TIMKEN TIMKEN
Description
SET801-2 TAPERED ROLLER BEARING ASSY ; DOUBLE CONE 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET801; 2.37" Bore; 4.87" Outside Diameter; " Width; Double Row
Part #
SET801-900SA
BDI #
20353139
Details
1309.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET801-2/p/20353139
Your Price
$ 1,309.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.091
EAN
0053893841632
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET801
Assembly Components
NA558SW (2) | 552D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET801; 2.37" Bore; 4.87" Outside Diameter; " Width; Double Row
Bore
2.37 Inch | 60.198 Millimeter
Outside Diameter
4.87 Inch | 123.698 Millimeter

