

TIMKEN
TIMKEN
SET811-2
TIMKEN TIMKEN
Description
SET811-2 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET811; 12" Bore; 15-1/2" Outside Diameter; " Width; Double Row
Part #
SET811-900SA
BDI #
1373217
Details
15204.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET811-2/p/1373217
Your Price
$ 15,204.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
31.226
EAN
0053893841731
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
SET811
Assembly Number
900SA
Assembly Components
L357049NW (2) | L357010CD (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET811; 12" Bore; 15-1/2" Outside Diameter; " Width; Double Row
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter