

NTN
NTN
SET811
NTN NTN
Description
SET811 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number AL357049; 12" Bore; 15-1/2" Outside Diameter; 4-1/4" Width; Double Row
Part #
SET811
BDI #
17147764
Details
13864.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET811/p/17147764
Your Price
$ 13,864.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
30
EAN
4547359483048
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
AL357049
Assembly Components
L357049NW (2) | L357010D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number AL357049; 12" Bore; 15-1/2" Outside Diameter; 4-1/4" Width; Double Row
Bore
12 Inch | 304.8 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter