

TIMKEN
TIMKEN
SET813-900SA
TIMKEN TIMKEN
Description
SET813-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET813; 9-1/4" Bore; 12-1/4" Outside Diameter; " Width; Double Row
Part #
SET813-900SA
BDI #
1373219
Details
10985.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET813-900SA/p/1373219
Your Price
$ 10,985.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.389
EAN
0053893987484
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
SET813
Assembly Number
900SA
Assembly Components
LM446349NW (2) | LM446310D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET813; 9-1/4" Bore; 12-1/4" Outside Diameter; " Width; Double Row
Outside Diameter
12.25 Inch | 311.15 Millimeter
Bore
9.25 Inch | 234.95 Millimeter