SKF
SKF
T7FC 060/CL7C
SKF SKF
Description
T7FC 060/CL7C TAPERED ROLLER BRG ASM ; MEDIUM
Tapered Roller Bearing Assembly; 60MM Bore; 125MM Outside Diameter; 37MM Cone Width; 26MM Cup Width
Part #
T7FC 060/CL7C
BDI #
1415786
Details
242.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T7FC-060-CL7C/p/1415786
Your Price
$ 242.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.117
EAN
7316579454704
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.skf.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
60MM Bore; 125MM Outside Diameter; 37MM Cone Width; 26MM Cup Width
Long Description
Tapered Roller Bearing Assembly; 60MM Bore; 125MM Outside Diameter; 37MM Cone Width; 26MM Cup Width

