https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-1SCN-1SCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDJ8aW1hZ2UvanBlZ3xhRFUzTDJneVpTOHhNREEzTmpNeU9Ua3dNakV4TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3V0RNd01DNXFjR2N8MWZjYjE5MjM3NjcwOThlNGJmNzZmNGJhN2U1NTQ1MWQyZWY4ZGQ4NDA1ZjJmNmY0OGI1YTU2ODQyZmRmNTY0YQ
https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-1SCN-1SCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDJ8aW1hZ2UvanBlZ3xhRFUzTDJneVpTOHhNREEzTmpNeU9Ua3dNakV4TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3V0RNd01DNXFjR2N8MWZjYjE5MjM3NjcwOThlNGJmNzZmNGJhN2U1NTQ1MWQyZWY4ZGQ4NDA1ZjJmNmY0OGI1YTU2ODQyZmRmNTY0YQ
FAG
FAG
T7FC055-XL
FAG FAG
Description
T7FC055-XL X-LIFE TAPERED ROLLER BEARING ; POR 55MM ID X 115MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 55MM Bore; 115MM Outside Diameter; 34MM Width; Single Row
Part #
T7FC055-XL
BDI #
1169888
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T7FC055-XL/p/1169888
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.591
EAN
4012801156028
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.61558
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 55MM Bore; 115MM Outside Diameter; 34MM Width; Single Row
Outside Diameter
4.528 Inch | 115 Millimeter
Assembly Width
1.339 Inch | 34 Millimeter
Bore
2.165 Inch | 55 Millimeter
