https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-T7FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTd8aW1hZ2UvanBlZ3xhR1prTDJnMU1DOHhNRFV4T0RRME1UQTVPVEk1TkM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOVVOMFpEWHpNd01IZ3pNREF1YW5Cbnw0MTc3NjhkZTcwNGE0Y2Q2OTRhY2U0ZjNkNmZmOTQxNjhjY2MzZWIyNjUxZmFkYmIwN2YyNmIzM2UwNzdkYjEx
https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-T7FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTd8aW1hZ2UvanBlZ3xhR1prTDJnMU1DOHhNRFV4T0RRME1UQTVPVEk1TkM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOVVOMFpEWHpNd01IZ3pNREF1YW5Cbnw0MTc3NjhkZTcwNGE0Y2Q2OTRhY2U0ZjNkNmZmOTQxNjhjY2MzZWIyNjUxZmFkYmIwN2YyNmIzM2UwNzdkYjEx
FAG
FAG
T7FC080-XL
FAG FAG
Description
T7FC080-XL X-LIFE BEARING ASSY ; TAPERED RLR 80MM X 160MM
Tapered Roller Bearing Assembly; 160MM Outside Diameter
Part #
T7FC080-XL
BDI #
1169895
Details
543.01
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/T7FC080-XL/p/1169895
Your Price
$ 543.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.924
EAN
4054369724875
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
8.651
Product Detail
Tapered Roller Bearing Assembly
Product Specification
160MM Outside Diameter
Long Description
Tapered Roller Bearing Assembly; 160MM Outside Diameter
