FAG
FAG
TAROL90/154-R-TVP-M32AX#S
FAG FAG
Description
TAROL90/154-R-TVP-M32AX#S TAPER RLR BRNG ; 90MM ID 154MM OD 115MM WD DBL ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 90MM Bore; 154MM Outside Diameter; 115MM Width; Double Row
Part #
TAROL90/154-R-TVP-M32AX#S
BDI #
22503499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/TAROL90-154-R-TVP-M32AX%23S/p/22503499
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 90MM Bore; 154MM Outside Diameter; 115MM Width; Double Row
Bore
3.543 Inch | 90 Millimeter
Assembly Width
4.528 Inch | 115 Millimeter
Outside Diameter
6.063 Inch | 154 Millimeter


