Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XC03638C-99401 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0M3xpbWFnZS9qcGVnfGFHWXdMMmhpT1M4eE1EZzJNekE1TWprMU56SXhOQzlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTlNVDBSZk16QXdlRE13TUM1cWNHY3wzZGEyM2E0ZGJjM2IyMTg5NzI0M2QwNzY0MTY0NmIwZjRkN2M2M2Y0ZDYyYTgyYjQ1MmNmYmQ0MTg1MzI2MzZl
27839053 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

XC03638C-99401

Description

XC03638C-99401 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSEMBLY

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number XC03638C; 10-1/16" Bore; 13-1/2" Outside Diameter; 2-1/4" Width; Single Row

Part #

XC03638C-99401

BDI #
27839053

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.185
EAN
0053893793368
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
XC03638C
Assembly Number
99401
Assembly Components
XC03638C-20024 (1) | M349510-20024 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
32.349
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number XC03638C; 10-1/16" Bore; 13-1/2" Outside Diameter; 2-1/4" Width; Single Row
Bore
10.063 Inch | 255.6 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter
Assembly Width
2.25 Inch | 57.15 Millimeter