

TIMKEN
TIMKEN
XC17940CA-90014
TIMKEN TIMKEN
Description
XC17940CA-90014 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC17940CA; 12" Bore; 15-1/2" Outside Diameter; 4-1/4" Width; Double Row
Part #
XC17940CA-90014
BDI #
1375137
Details
32295.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/XC17940CA-90014/p/1375137
Your Price
$ 32,295.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
31.821
EAN
0053893195018
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
XC17940CA
Assembly Number
90014
Assembly Components
XC17940CA (2) | L357010CD (1) | L357049XA (1) | K988871 (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Spacer | 1 Cone Rib Ring
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
70.09
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number XC17940CA; 12" Bore; 15-1/2" Outside Diameter; 4-1/4" Width; Double Row
Outside Diameter
15.5 Inch | 393.7 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter
Bore
12 Inch | 304.8 Millimeter