

TIMKEN
TIMKEN
12303-2 ; 12303-20024
TIMKEN TIMKEN
Description
12303-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/32" OD 15/32" WD
Bearing Cup; 12303 Basic Number; Standard Precision; 3-1/32" Outside Diameter; 15/32" Width; Single Row of Roller
Part #
12303-20024
BDI #
1310244
Details
46.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/12303-2-;-12303-20024/p/1310244
Your Price
$ 46.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.115
EAN
0053893175140
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
12303
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
12303-2
Long Description
Bearing Cup; 12303 Basic Number; Standard Precision; 3-1/32" Outside Diameter; 15/32" Width; Single Row of Roller
Width
0.469 Inch | 11.913 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.031 Inch | 76.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh