

TIMKEN
TIMKEN
131402D-2
TIMKEN TIMKEN
Description
131402D-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Bearing Double Cup; 131402D Basic Number; Standard Precision; 14" Outside Diameter; 4-5/8" Width; Double Row of Roller
Part #
131402D-20024
BDI #
1310356
Details
7719.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/131402D-2/p/1310356
Your Price
$ 7,719.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
17.8
EAN
0053893492117
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
131402D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 131402D Basic Number; Standard Precision; 14" Outside Diameter; 4-5/8" Width; Double Row of Roller
Width
4.625 Inch | 117.475 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh