NTN
NTN
1328PX1
NTN NTN
Description
1328PX1 TAPERED ROLLER BRG CUP (SMARTCATALOG)
Bearing Cup; PX1 Precision; 1328PX1 Basic Number; 2-1/16" Outside Diameter; 9/16" Width; Single Row of Rollers
Part #
1328PX1
BDI #
25265348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/1328PX1/p/25265348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359514605
Product Group - BDI
B04334
Precision Class
PX1
Component
Cup
Basic Number
1328PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.148
Long Description
Bearing Cup; PX1 Precision; 1328PX1 Basic Number; 2-1/16" Outside Diameter; 9/16" Width; Single Row of Rollers
Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh