

TIMKEN
TIMKEN
14117A-2
TIMKEN TIMKEN
Description
14117A-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.181" BORE 0.771" WD
Bearing Cone; 14117A Basic Number; Standard Precision; 1.181" Bore; 0.771" Width; Single Row of Roller
Part #
14117A-2
BDI #
1310607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14117A-2/p/1310607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.213
EAN
0053893180946
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
14117A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
14117A-2
Long Description
Bearing Cone; 14117A Basic Number; Standard Precision; 1.181" Bore; 0.771" Width; Single Row of Roller
Width
0.771 Inch | 19.583 Millimeter
Bore
1.181 Inch | 29.997 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh