RINGBALL
RINGBALL
14276
RINGBALL RINGBALL
Description
14276 TAPERED ROLLER BEARING
Bearing Cup; 14276 Basic Number; Standard Precision; 2.717" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
14276
BDI #
18261918
Details
4.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/14276/p/18261918
Your Price
$ 4.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0623647400141
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
14276
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cup; 14276 Basic Number; Standard Precision; 2.717" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
2.717 Inch | 69.012 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


