

TIMKEN
TIMKEN
18337B-3
TIMKEN TIMKEN
Description
18337B-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cup; 18337B #3 Basic Number; Class 3 Precision; 3-3/8" Outside Diameter; 1/2" Width; Single Row of Roller
Part #
18337B-3
BDI #
1311426
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18337B-3/p/1311426
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.548
EAN
0053893195667
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
18337B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 18337B #3 Basic Number; Class 3 Precision; 3-3/8" Outside Diameter; 1/2" Width; Single Row of Roller
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.527 Inch | 89.586 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh