TIMKEN
TIMKEN
22162DE-2
TIMKEN TIMKEN
Description
22162DE-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cone; 22162DE Basic Number; Standard Precision; 1-5/8" Bore; 3-3/8" Width; Double Row of Roller
Part #
22162DE-40287
BDI #
1316806
Details
467.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/22162DE-2/p/1316806
Your Price
$ 467.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.777
EAN
0053893204628
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
22162DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22162DE-2
Long Description
Bearing Double Cone; 22162DE Basic Number; Standard Precision; 1-5/8" Bore; 3-3/8" Width; Double Row of Roller
Bore
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh