

TIMKEN
TIMKEN
22778-2
TIMKEN TIMKEN
Description
22778-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 1-5/8" BORE
Bearing Cone; 22778 Basic Number; Standard Precision; 1-5/8" Bore; 1-1/16" Width; Single Row of Roller
Part #
22778-20024
BDI #
1317861
Details
267.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/22778-2/p/1317861
Your Price
$ 267.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.426
EAN
0053893205670
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
22778
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22778-2
Long Description
Bearing Cone; 22778 Basic Number; Standard Precision; 1-5/8" Bore; 1-1/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh