

TIMKEN
TIMKEN
2560X-20024
TIMKEN TIMKEN
Description
2560X-20024 TAPERED ROLLER BEARING ; SINGLE CONE
Bearing Cone; 2560X Basic Number; Standard Precision; 1.181" Bore; 0.998" Width; Single Row of Roller
Part #
2560X-20024
BDI #
27838950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2560X-20024/p/27838950
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.279
EAN
0053893117355
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
2560X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.661
Long Description
Bearing Cone; 2560X Basic Number; Standard Precision; 1.181" Bore; 0.998" Width; Single Row of Roller
Bore
1.181 Inch | 30 Millimeter
Width
0.998 Inch | 25.349 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh