

KOYO
KOYO
2631
KOYO KOYO
Description
2631 ; TAPERED ROLLER BEARING
Bearing Cup; 2631 Basic Number; Standard Precision; 2.615" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
2631
BDI #
552117
Details
32.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2631/p/552117
Your Price
$ 32.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
EAN
0605790122477
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2631
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 2631 Basic Number; Standard Precision; 2.615" Outside Diameter; 3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.615 Inch | 66.421 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh