TIMKEN
TIMKEN
27881-3
TIMKEN TIMKEN
Description
27881-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 4 OD
Bearing Cone; 27881 #3 Basic Number; Class 3 Precision; 1-1/2" Bore; 0.933" Width; Single Row of Roller
Part #
27881-3
BDI #
1329694
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/27881-3/p/1329694
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.321
EAN
0053893228716
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
27881 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 27881 #3 Basic Number; Class 3 Precision; 1-1/2" Bore; 0.933" Width; Single Row of Roller
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.933 Inch | 23.698 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


