TIMKEN
TIMKEN
28579-3
TIMKEN TIMKEN
Description
28579 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; 28579 #3 Basic Number; Class 3 Precision; 1.968" Bore; 1" Width; Single Row of Roller
Part #
053893231662
BDI #
1329882
Details
1699.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28579-3/p/1329882
Your Price
$ 1,699.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.47
EAN
0053893231662
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
28579 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 28579 #3 Basic Number; Class 3 Precision; 1.968" Bore; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.968 Inch | 49.987 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh