

TIMKEN
TIMKEN
28623-3
TIMKEN TIMKEN
Description
28623-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cup; 28623 #3 Basic Number; Class 3 Precision; 3-7/8" Outside Diameter; 49/64" Width; Single Row of Roller
Part #
28623-3
BDI #
1329928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/28623-3/p/1329928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.327
EAN
0053893232775
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
28623 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 28623 #3 Basic Number; Class 3 Precision; 3-7/8" Outside Diameter; 49/64" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.766 Inch | 19.456 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh