

TIMKEN
TIMKEN
31520-2 ; 31520 20082
TIMKEN TIMKEN
Description
31520-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 15/16" WD
Bearing Cup; 31520 Basic Number; Standard Precision; 3" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
31520-20082
BDI #
1336692
Details
28.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/31520-2-;-31520-20082/p/1336692
Your Price
$ 28.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.229
EAN
0053893248943
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
31520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
31520-2
Long Description
Bearing Cup; 31520 Basic Number; Standard Precision; 3" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh