

TIMKEN
TIMKEN
3198-2
TIMKEN TIMKEN
Description
3198-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 1.181" WD
Bearing Cone; 3198 Basic Number; Standard Precision; 1-1/8" Bore; 1.181" Width; Single Row of Roller
Part #
3198-20024
BDI #
1336797
Details
129.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3198-2/p/1336797
Your Price
$ 129.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.417
EAN
0053893124889
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3198
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3198-2
Long Description
Bearing Cone; 3198 Basic Number; Standard Precision; 1-1/8" Bore; 1.181" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.181 Inch | 29.997 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh