NTN
NTN
333197
NTN NTN
Description
333197 TAPERED RLR BRG CUP ; SGL 19.75"X2.75" STL
Bearing Cup; 333197 Basic Number; Standard Precision; 19-3/4" Outside Diameter; 2-3/4" Width; Single Row of Roller
Part #
333197
BDI #
1202117
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/333197/p/1202117
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
16.82
EAN
4547359659894
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
333197
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 333197 Basic Number; Standard Precision; 19-3/4" Outside Diameter; 2-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
19.75 Inch | 501.65 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh