

TIMKEN
TIMKEN
34268DA-2
TIMKEN TIMKEN
Description
34268DA-2 TAPERED ROLLER BRG CONE ; DOUBLE ROW 4 OD
Bearing Double Cone; 34268DA Basic Number; Standard Precision; 2-11/16" Bore; 3-11/16" Width; Double Row of Roller
Part #
34268DA-40287
BDI #
1337479
Details
1562.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/34268DA-2/p/1337479
Your Price
$ 1,562.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.479
EAN
0053893267135
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
34268DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
34268DA-2
Long Description
Bearing Double Cone; 34268DA Basic Number; Standard Precision; 2-11/16" Bore; 3-11/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.688 Inch | 93.675 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh