TIMKEN
TIMKEN
3526-2
TIMKEN TIMKEN
Description
3526-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Bearing Cup; 3526 Basic Number; Standard Precision; 3-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3526-20024
BDI #
1337780
Details
165.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3526-2/p/1337780
Your Price
$ 165.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.345
EAN
0053893128030
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3526
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3526-2
Long Description
Bearing Cup; 3526 Basic Number; Standard Precision; 3-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
3.438 Inch | 87.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh