NTN
NTN
36691
NTN NTN
Description
36691 TAPERED RLR BRG CONE ; 5.75"X1.125"
Bearing Cone; 36691 Basic Number; Standard Precision; 5-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
36691
BDI #
17141826
Details
857.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/36691/p/17141826
Your Price
$ 857.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.42
EAN
4547359297782
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
36691
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
36691
Long Description
Bearing Cone; 36691 Basic Number; Standard Precision; 5-3/4" Bore; 1-1/8" Width; Single Row of Roller
Bore
5.75 Inch | 146.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


