TIMKEN
TIMKEN
385AS-2
TIMKEN TIMKEN
Description
385AS 2
Bearing Cone; 385AS Basic Number; Standard Precision; 2" Bore; 0.864" Width; Single Row of Roller
Part #
385AS-2
BDI #
1424573
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/385AS-2/p/1424573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.202
EAN
0053893020297
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
385AS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
385AS-2
Long Description
Bearing Cone; 385AS Basic Number; Standard Precision; 2" Bore; 0.864" Width; Single Row of Roller
Width
0.864 Inch | 21.946 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh