TIMKEN
TIMKEN
387S-20024
TIMKEN TIMKEN
Description
387S-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 0.864" WD
Bearing Cone; 387S Basic Number; Standard Precision; 2-1/4" Bore; 0.864" Width; Single Row of Roller
Part #
387S-20024
BDI #
1338903
Details
84.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/387S-20024/p/1338903
Your Price
$ 84.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.415
EAN
0053893022666
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
387S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
387S-2
Long Description
Bearing Cone; 387S Basic Number; Standard Precision; 2-1/4" Bore; 0.864" Width; Single Row of Roller
Bore
2.25 Inch | 57.15 Millimeter
Width
0.864 Inch | 21.946 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh