TIMKEN
TIMKEN
3920-3
TIMKEN TIMKEN
Description
3920-30000 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 3920 #3 Basic Number; Class 3 Precision; 4-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3920-30000
BDI #
1339052
Details
428.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3920-3/p/1339052
Your Price
$ 428.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.452
EAN
0053893135205
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
3920 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 3920 #3 Basic Number; Class 3 Precision; 4-7/16" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
4.438 Inch | 112.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


